missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP EL Series UV Lamp
Use these lamps for laboratory and inspection applications. UVP™ EL Series UV Lamps are manufactured with a durable, extruded metal housing and scratch resistant powder paint.
Brand: UVP 95-0273-02
This item is not returnable.
View return policy
Description
- Rugged design is excellent for high usage
- Lightweight for easy holding or place the lamp in the stand or cabinet for hands free operation
- Built-in reflector enhances UV illumination
Specifications
6 W | |
White | |
302 mm | |
96 mm |
302 nm | |
302 x 96 mm | |
UVM-16 | |
UV Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP EL Series UV Lamp > Model: UVM-16; Length: 302mm; Width: 96mm; Wattage: 6w
Spot an opportunity for improvement?Share a Content Correction