missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Electric MECC Panel with 4 x T23 Feller Sockets, Automatic Breaker
Electric MECC Panel with 4 x T23 Feller Sockets IP55/IP21 - 250V/16A/L+N+PE and 1 automatic breaker.
Brand: BICASA MB-EE-SWI
Additional Details : Weight : 2.00000kg
Description
- Installed directly on the MECC Service Spine
- PP resin moulded frontal panel - V0 flame retardant (UL 94)
- Electric panels WITH SOCKETS
- Sealed flame retardant ABS rear box with cable gland
- Equipped with wiring and flexible power supply cable
- FG7 (O) M1 self-extinguishing and halogen-free
- 4 x T23 (Feller) sockets IP55/IP21 - 250V/16A/L+N+PE
- 1 automatic breaker 2P/16A
Specifications
4 | |
230 V | |
White | |
1 Automatic Breaker (2 P/16 A) |
MECC Series Service Spine | |
16 A | |
50 | |
T23-1 Sockets (IP55/IP21) |