missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Electrode Saver Bottles

Product Code. p-8003795 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11795209

Brand: Cole-Parmer™ 0599099

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Keeps electrodes in working order with these electrode saver bottles. Cole Parmer™ Electrode Saver Bottles protect electrodes against bumps, spills and drying out. Accepts electrodes up to 13mm in diameter.

Keeps electrodes in working order with these electrode saver bottles. Cole ParmerTM Electrode Saver Bottles protect electrodes against bumps, spills and drying out. Accepts electrodes up to 13mm in diameter.

  • Large bottle includes one solid cap to reduce evaporation of storage solution and one O-ring cap for use with electrodes
  • Small bottle includes one O-ring cap and is a cost-effective option when storage solution is discarded and not regularly re-used

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) Electrodes
Type Electrode Saver Bottle
For Use With (Application) Protect Electrodes Against Bumps, Spills, and Drying Out
Includes One Solid Cap To Reduce Evaporation Of Storage Solution and One O-ring Cap For Use With Electrodes
Height (Metric) 10 cm
Diameter (Metric) Cap 279.4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.