Learn More
Thermo Scientific™ Electrode Stand with Swivel Arm
Electrode stand with swivel arm allows convenient hands-free operation.
Brand: Thermo Scientific™ 01X081600
99.05 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Electrode stand with swivel arm allows convenient hands-free operation. Holds up to four standard size electrodes and one ATC probe.
Features
- Weighted 6-inch diameter base allows you to pivot holder 360 ° for more flexibility.
- Arm allows you to move electrode side to side or up and down while keeping electrode at a constant vertical angle.

Specifications
Electrode Stand with Swivel Arm | |
Fourr standard size electrodes and one ATC probe. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
42Hours
0Minutes
12Seconds
25 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
42Hours
0Minutes
12Seconds
25
Your input is important to us. Please complete this form to provide feedback related to the content on this product.