Learn More
Mettler Toledo™ 1M KNO3 Electrolyte Solution
Features a special cap for easy refilling of electrodes. Mettler Toledo™ 1M KNO3 Electrolyte Solution provides a bridge electrolyte for optimum performance of DX series Ion-Selective Electrode (ISE) half-cells. It is used for determination of ammonium, potassium and nitrate.
Brand: Mettler Toledo™ 51350086
90.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Measuring with ion-selective electrodes (ISE) is the easiest and most affordable way to determine ion concentration. However, ISEs require careful handling and the use of the correct solutions. It is important to fill the reference electrode of every ISE with the recommended electrolyte solution. The correct electrolyte will minimize junction potentials and provide optimum temperature and time response.
- Recommended for use with DX-series ISE half-cells
- Used for determination of ammonium, potassium and nitrate
- Equipped with a special cap to facilitate easy filling of electrodes
- The electrolyte must be refilled or replaced regularly for good electrode performance
- Available in 25mL and 250mL bottles, and a 6 × 250mL bulk pack

Specifications
Colorless | |
Electrolyte 1 mol/L KNO3, 6 x 250 mL | |
Electrolyte | |
6 |
1 mol/L KNO3 | |
ISE Bridge Electrolyte Solution | |
6x 250 mL | |
6 x 250 mL |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
8Hours
22Minutes
32Seconds
59
Your input is important to us. Please complete this form to provide feedback related to the content on this product.