missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electronic Balance

Product Code. p-7182090 Shop All Fisherbrand Products
Click to view available options
Capacity:
220 g
620 g
2200 g
4200 g
6200 g
Model:
FPOS2201
FPOS222
FPOS4201
FPOS6201
FPOS622
Unit Size:
Each

Product Code. 15959345

Please to purchase this item. Need a web account? Register with us today!

Electronic Balance designed to handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

  • Essential weighing applications at a competitive price point
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB, or Ethernet (available as accessories)
Capacity 220 g
Display Type Backlit LCD
Readability 0.010000 g
For Use With (Application) Weighing, Parts Counting, Percent Weighing, Checkweighing
Includes AC Adapter
Linearity 0.020000 g
Model FPOS222
Repeatability 0.010000 g
Stabilization Time 1.000 sec.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10°C to 40°C
Warranty 2 Years
Weighing Modes Carat, Grain, Gram, Newton, Ounce, Ounce Troy, Pennyweight
Dimensions (D x W x H) 230 x 204 x 70 mm (9.1 x 8 x 2.8 in.)
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.