missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Electronic Balance - NVT Series
Shop All Ohaus Products
Click to view available options
Model:
NV1201
NV2201
NV221
NV222
NV422
NV621
NV622
NVT12000
NVT2200
NVT2201
NVT4201
NVT6200
NVT6201
Unit Size:
Each
Description
- Navigator offers essential weighing applications at a competitive price point.
- Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
Specifications
Specifications
| Connection Type | RS232, USB, or Ethernet (available as accessories) |
| Description | Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings |
| Capacity | 2200.00 g |
| Display Type | Backlit LCD |
| Readability | 0.1000 g |
| For Use With (Application) | Weighing, Parts Counting, Percent Weighing, Checkweighing |
| Linearity | 0.2000 g |
| Model | NV2201 |
| Repeatability | 0.1000 g |
| Stabilization Time | 1.000 s |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction