missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Electronic Balance - NVT Series

Product Code. 16610314 Shop All Ohaus Products
Click to view available options
Model:
NV1201
NV2201
NV221
NV222
NV422
NV621
NV622
NVT12000
NVT2200
NVT2201
NVT4201
NVT6200
NVT6201
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16610314

Brand: OHAUS™ 30456389

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Multi-Purpose Portable Balances Suitable for Everyday Weighing

  • Navigator offers essential weighing applications at a competitive price point.
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB, or Ethernet (available as accessories)
Description Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Capacity 2200.00 g
Display Type Backlit LCD
Readability 0.1000 g
For Use With (Application) Weighing, Parts Counting, Percent Weighing, Checkweighing
Linearity 0.2000 g
Model NVT2201
Repeatability 0.1000 g
Stabilization Time 1.000 s
Weighing Modes Carat, Grain, Gram, Kilogram, Newton, Ounce, Ounce Troy, Pennyweight, Pound, & Pound:Ounce
Dimensions (L x W x H) 39.000 x 32.500 x 17.000 cm
Length (English) 9.80 in.
Length (Metric) 250.00 mm
Width (English) 9.50 in.
Width (English) Pan 9.100 in.
Width (Metric) 240.00 mm
Width (Metric) Pan 230.000 mm
Height (English) 2.90 in.
Height (Metric) 74.000 mm
Depth (English) 9.80 in.
Depth (English) Pan 6.900 in.
Depth (Metric) 250.00 mm
Depth (Metric) Pan 174.000 mm
Weight (English) 3.300 lb.
Weight (Metric) 1.500 kg
Electrical Requirements AC adapter (included) or 4 C batteries (not included)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.