missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Electronically Controlled Fluid-Bypass

With high resolution stepper motor valve. Working temperature range from -92 to +250°C. Bypass can be used with JULABO™ Thermal HL30, HL60, HL90, Fluorinert™ and water-glycol mixtures, suitable for PRESTO™ models.

Brand:  JULABO™ 8980780

Product Code. 15970247

  • £5335.00 / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Working temperature range: -92 to +250°C
  • Control Instument: high-resolution stepper motor valve
  • Suitable Fluids: THERMAL HL30/HL60/HL80, Fluorinert™, Water-Glycol
  • Flow control range: 0.2 to 100 Lpm
  • Fluid connectors: M30 x 1.5 male
  • Power supply: via PRESTO (24 VDC / 0.5 A)
  • Control input: CAN connector to connect to PRESTO (2.5 m digital control cable included)
  • Housing design: stand alone with handles, stainless steel
  • Dimensions W x D x H (mm): 192 x 309 x 520
  • Weight (kg): 13.7
Specifications

Specifications

-92°C to +250°C
13.7 kg
0.5 A
192 x 309 x 520 mm
Fluid-Bypass
Julabo™ PRESTO™ models
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers