missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Flatpack Electroporation Chambers
Flatpack Electroporation Chambers for prokaryotic (suspension) cell electroporation applications as well as high efficiency stem cell (eukaryotic) transfection.
Brand: BTX™ 450109
This item is not returnable.
View return policy
Description
- Three model sizes available
- Individually-wrapped, gamma sterilized
- 50 Pk
Specifications
Bacterial Transformation, Yeast Transformation, Stem Cell Transfection | |
Stainless Steel, Mylar Plastic | |
Flatpack Chambers | |
50 Pk. | |
1.83 mm | |
Sterile | |
Digital User | |
High Volume Transfection |
AgilePulse Max, ECM630, ECM 830, Gemini X2, ECM 2001+ Generator | |
BTX Electroporation | |
May be used in Safety Stands for Flatpack Chambers (47-0208 and 47-0209). | |
0.072 in. | |
1.5 mL | |
Chamber Cable | |
Exponential Decay Wave, Square Wave |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BTX™ Flatpack Electroporation Chambers > Gap: 1.83 mm (0.072 in.); Volume: 1.5 mL; Non-Flowthrough
Spot an opportunity for improvement?Share a Content Correction