missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Electrostatic Dissipative (ESD) Polyester Labels for M710 and BMP71
Electrostatic Dissipative (ESD) Polyester Labels for use with Brady™ Printers M710 and BMP71.
Brand: Brady™ 173417
This item is not returnable.
View return policy
Description
- B-473 material is a low profile polyimide and polyester material that has static dissipative properties
- Primarily used for printed circuit boards and electronic component labelling
- White, glossy polyester with a permanent static dissipative adhesive and liner
- Surface resistivity values in the recommended range for dissipative ESD packaging materials
- Brady™ authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
-40°C | |
Rectangle | |
-40°C to +180°C | |
0.09 mm | |
0.375 in. | |
25.4 mm |
Static-dissipative, Acrylic | |
White | |
Label | |
Single-side Printable | |
Labels | |
Circuit Board Labeling, Electrical Labeling, General Identification | |
1 Label | |
500 Labels | |
-40°F to +356°F | |
0.0034 in. | |
9.53 x 25.4 mm | |
1 in. | |
25.4 mm |