missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Electrothermal™ Heating Element for EM/EME

Product Code. 11748412
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11748412

Brand: Bibby Scientific™ 1008637

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bibby Scientific Electrothermal Heating Element for EM/EME, Capacity: 250 mL, For Use With: 14314 EM Series Heating Mantles, Voltage: 230 V, Frequency: 50/60 Hz

Spécification

Capacity (Metric) 2000 mL
For Use With EM/EME Series Heating Mantles
Voltage 230 V
Wattage 500w
Product Type Heating Element
Frequency 50/60 Hz
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.