Learn More
Bibby Scientific™ Electrothermal™ Powder Coated Aluminum Slide Drying Bench
Aids in the preparation of microscope slides at the specimen mounting stage. Bibby Scientific™ Electrothermal™ accepts up to 50 slides and has the facility for drying slides in different orientations.
Brand: Bibby Scientific™ 48573-06
Code : 04
Additional Details : Weight : 2.16000kg
Description
Aids in the preparation of microscope slides at the specimen mounting stage. Bibby Scientific™ Electrothermal™ accepts up to 50 slides and has the facility for drying slides in different orientations.
The bestselling Slide Drying Bench aids in the preparation of microscope slides at the specimen mounting stage. It complements both the Paraffin Wax Dispenser and the Paraffin Wax Mounting Bath to provide a complete set of paraffin wax sampling equipment for the modern laboratory. Accepting up to 50 slides, it has the facility for drying slides in different orientations- across the drying support bars, angled from the bars, or flat without the bars.- Up to 50 slides capacity
- The slides can be arranged on the bench in different orientations
- Built-in energy regulator controlling temperature up to 100°C
Specifications
Slide Drying Bench | |
Powder-coated Aluminum | |
UK and EU plugs | |
10°C to 100°C | |
95 mm | |
230 V |
50 | |
Drying of multiple microscope slides at the specimen mounting stage, and complements the Electrothermal Paraffin Wax Dispenser and the Electrothermal Paraffin Wax Mounting Bath in the provision of an ideal set of sample preparation equipment for the modern histology laboratory | |
1 Ea. | |
180 mm | |
390 mm | |
150 w |