missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bibby Scientific™ Electrothermal™ Replacement Spare Heater Element
£162.00 - £317.00
Specifications
Voltage | 230 V |
---|---|
Product Type | Replacement Spare Heater Element |
Frequency | 50 Hz |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11758422
|
Bibby Scientific™
10086-42 |
100 mL |
£162.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11768422
|
Bibby Scientific™
99966-98 |
250 mL |
£317.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11778422
|
Bibby Scientific™
99966-99 |
500 mL |
£240.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Specifications
230 V | |
Replacement Spare Heater Element | |
50 Hz |