missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ elements™ Ultra-Thin Magnetic Stirrer with Timer
Stirrer with ultra slim design to save valuable space.
Brand: Cole-Parmer™ 84003-71
Additional Details : Weight : 0.25000kg
Description
Specifications
20 to 1500 rpm | |
Polyester | |
3 w | |
10 cm | |
50/60 Hz | |
Digital | |
Digital Magnetic Stirrer | |
0.37 kg |
1 | |
100/240 V | |
4 in. | |
18 x 11 x 1.2 cm | |
Power cord, timer, and AC adapter | |
Up to 9 hr. | |
0.82 lb. |