missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ ELF Chamber Furnace

Product Code. p-8575001
Click to view available options
Capacity (Metric):
6 L
23 L
Dimensions (D x W x H) Interior:
165 x 180 x 210 mm
235 x 255 x 400 mm
Dimensions (L x W x H) Exterior:
580 x 410 x 420 mm
715 x 505 x 690 mm
Wattage:
2000 w max., 900 w holding
5000 w max., 1550 w holding
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12049862

Brand: Carbolite™ ELF1106230SN+&02301

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for light duty and general use up to 1100°C. Carbolite™ ELF Chamber Furnace has a simple drop-down door and a top-mounted ceramic chimney.

  • 1100°C maximum operating temperature
  • 6, 14 or 23L chamber volumes
  • Drop down door with air gap to minimize external temperature
  • Carbolite Gero 301 controller, with single ramp to set-point and process timer
  • Delayed start / process timer function as standard
  • Vacuum-formed, low thermal mass insulation
  • Hard ceramic hearth fitted as standard
  • Ventilated via top-mounted ceramic chimney
  • Optional: Over-temperature protection (recommended to protect valuable contents and for unattended operation)
Note: Power cable and plug are not included; must be purchased separately. Contact Customer Service for more information. 

Specifications

Capacity (Metric) 6 L
Temperature (Metric) 1100°C
Type Chamber Furnace
Includes Temperature Controller
Dimensions (D x W x H) Interior 165 x 180 x 210 mm
Dimensions (L x W x H) Exterior 580 x 410 x 420 mm
Weight (Metric) 24 kg
Wattage 2000 w max., 900 w holding
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.