missing translation for 'onlineSavingsMsg'
Learn More

Elga™ Spare Resin Cartridges for B114 Disposable Deioniser

For use with B114 Disposable Deionisers for the production of small amounts of high purity water.

Brand:  Elga™ CODILP1005

Code : 03

Additional Details : Weight : 1.89000kg

Product Code. 12710916

  • £478.85 / Pack of 4
In Stock
to see stock.
Add to basket

Description

Description

  • 70mm in diameter, 200m long
  • Provided in packs of 4
  • Produces water quality of 1MΩ/cm to 10MΩ/cm
  • Output of 20L/cartridge to 250L/cartridge (dependent on feed water)
Specifications

Specifications

30 L/hr.
B114 Disposable Deionisers PRDIDC0005
Water quality of 1MΩ;/cm to 10MΩ;/cm
70 mm
C114
0.63 bar
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers