missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE-Coated Rare Earth Core Stir Bars, Elliptical
Use for significantly increased magnetic strength and resistance to demagnetization. Rare earth stir bars are easily identified by a chemically inert carbon black spot.
£25.50 - £46.34
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Samarium-Cobalt magnet core |
Shape | Elliptical |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
16245801
|
Fisherbrand™
|
15 mm | 10 mm |
£41.25
Pack of 10 |
In Stock
Log in to see stock. |
||||
11848922
|
Fisherbrand™
|
25 mm | 14 mm |
£46.34
Pack of 5 |
In Stock
Log in to see stock. |
||||
10650693
|
Fisherbrand™
|
70 mm | 28 mm |
£25.50
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
16235801
|
Fisherbrand™
|
10 mm | 6 mm |
£26.55
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Use rare earth magnets for significantly increased magnetic strength compared to those using AlNiCo magnets
- Samarium-cobalt core is resistant to demagnetization
- Identified by a chemically inert, carbon black spot
Specifications
Yes | |
White | |
Elliptical |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Samarium-Cobalt magnet core | |
Containers & Vessels / Stirrer Hot Plates |