missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Elmasonic S 300 Ultrasonic Cleaning Unit, 220-240 V
The new Elmasonic S Cleaning Units provide state-of-the-art microprocessor controlled ultrasonic cleaning and sweeping technology with a user-friendly LED display to ensure excellent operation.
Brand: Fisherbrand™
Additional Details : Weight : 10.80000kg
Description
- High-performance 37 kHz sandwich transducer system
- Cleaning tank made of cavitation-resistant stainless steel
- User-friendly and clear operating panel, splash and waterproof
- Turning knob for setting continued and short-period operation from 1 to 30 minutes
- Sweep function for an optimized sound field distribution in the cleaning liquid by frequency modulation
- Degas function for the efficient degassing of the cleaning liquid and for laboratory purposes
- Ergonomically shaped plastic handles
Specifications
1 to 30 min. | |
LED | |
28 L | |
300 mm | |
200 mm (tank) | |
568 mm |
Stainless Steel | |
220/240 V | |
340 mm | |
321 mm | |
11 kg | |
505 mm |