Learn More
Fisherbrand™ Elmasonic Select 100
Powerful and individual - these are the ultrasonic water baths of the Fisherbrand Select series. Equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the possibility to save up to 4 cleaning programs, heating, and tank volumes from 3 to 90 L, Fisherbrand Select devices are versatile.
Brand: Fisherbrand™ 1106991-123
Description
- 37 kHz ultrasonic frequency (control range -2.5/+5.5 kHz)
- 5 ultrasonic modes for need-based sound field distribution in the ultrasonic
- Eco-mode: Gentle cleaning with quieter operation by running the sweep-mode at a slightly lower intensity
- Sweep-mode: Even cleaning through even sound field distribution in the ultrasonic bath
- Pulse-mode: Removal of even stubborn contamination through pulsating sound field distribution
- Dynamic-mode: Combination of the ultrasonic modes sweep and pulse in order to increase the cleaning performance
- Degas-mode: Quick degassing of the cleaning liquid and for special applications in the laboratory
- 4 memory locations for cleaning programs, available via quick selection
- Autostart function for temperature-controlled start of cleaning
- Adjustable limit temperature from 40°C to 60°C (can be switched to °F)
- Digital control unit with wipeable membrane keyboard and easy-to-read display for displaying all operating states
- Optical and acoustic feedback, e.g. at the end of cleaning or when the limit temperature is reached
- Pre-selection of cleaning time: Cleaning time adjustable between 1 min. and 6 hr.
- Electronic temperature control adjustable in steps of 5°C from 25°C to 80°C (can be switched to °F; temperature tolerance -5°C/+8°C)
- Setup menu for individual adjustment of the device functions
- Dry run protection (except for Fisherbrand Select 500 and 900)
- Automatic safety shutdown after 8 hr.
- Splash-proof case and cleaning tank made of stainless steel
- Shut-off valve on the side for emptying the cleaning tank via the outlet on the rear of the device (only for Fisherbrand Select 60 to 300)
- Shut-off valve and outlet on the side of the device for emptying the cleaning tank (only for Fisherbrand Select 500 and 900)
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications
Stainless Steel | |
9.5 L | |
2 Years From The Initial Operation, But No Longer Than 3 Years From The Production Date | |
Eco-Mode, Sweep-Mode, Pulse-Mode, Dynamic-Mode, Degas-Mode |
37 kHz | |
40°C to 60°C | |
UK-Plug |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.