missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elmasonic Select 80

Powerful and individual - these are the ultrasonic water baths of the Fisherbrand Select series. Equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the possibility to save up to 4 cleaning programs, heating, and tank volumes from 3 to 90 L, Fisherbrand Select devices are versatile.

Brand:  Fisherbrand™

Additional Details : Weight : 6.90000kg

Product Code. 17673785

  • £1160.00 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5/+5.5 kHz)
  • 5 ultrasonic modes for need-based sound field distribution in the ultrasonic
    • Eco-mode: Gentle cleaning with quieter operation by running the sweep-mode at a slightly lower intensity
    • Sweep-mode: Even cleaning through even sound field distribution in the ultrasonic bath
    • Pulse-mode: Removal of even stubborn contamination through pulsating sound field distribution
    • Dynamic-mode: Combination of the ultrasonic modes sweep and pulse in order to increase the cleaning performance
    • Degas-mode: Quick degassing of the cleaning liquid and for special applications in the laboratory
  • 4 memory locations for cleaning programs, available via quick selection
  • Autostart function for temperature-controlled start of cleaning
  • Adjustable limit temperature from 40°C to 60°C (can be switched to °F)
  • Digital control unit with wipeable membrane keyboard and easy-to-read display for displaying all operating states
  • Optical and acoustic feedback, e.g. at the end of cleaning or when the limit temperature is reached
  • Pre-selection of cleaning time: Cleaning time adjustable between 1 min. and 6 hr.
  • Electronic temperature control adjustable in steps of 5°C from 25°C to 80°C (can be switched to °F; temperature tolerance -5°C/+8°C)
  • Setup menu for individual adjustment of the device functions
  • Dry run protection (except for Fisherbrand Select 500 and 900)
  • Automatic safety shutdown after 8 hr.
  • Splash-proof case and cleaning tank made of stainless steel
  • Shut-off valve on the side for emptying the cleaning tank via the outlet on the rear of the device (only for Fisherbrand Select 60 to 300)
  • Shut-off valve and outlet on the side of the device for emptying the cleaning tank (only for Fisherbrand Select 500 and 900)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications

Specifications

Stainless Steel
9.3 L
2 Years From The Initial Operation, But No Longer Than 3 Years From The Production Date
Eco-Mode, Sweep-Mode, Pulse-Mode, Dynamic-Mode, Degas-Mode
37 kHz
40°C to 60°C
UK-Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers