missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elmasonic X-tra ST Heated Ultrasonic Cleaners

The Elmasonic X-tra ST Heated Ultrasonic Water Baths are designed for use in a rugged production environment, workshops and servicing. Designed for continuous operation at the highest load levels, in single-shift operation with a three-year warranty.

Brand:  Fisherbrand™ 1076442

5948.95 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15616084

  • £7525.00 / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • Ultrasonic trough made of stainless steel
  • Sloping trough base to drain the cleaning liquid better
  • Sandwich high-performance oscillation systems
  • Ultrasound frequency can be switched over between 25 kHz for coarse and pre-cleaning and 45 kHz for fine cleaning
  • Sweep function for continuous shifting of the maximum sound pressures and bringing about more homogenous sound distribution in the cleaning bath
  • Switchable pulse function to intensify the ultrasonic cleaning effect; in addition, optimization of readiness for operation (reaching the cavitation threshold) and after replacing the basket (reduction in cleaning time)
  • Dynamic function: the sweep and pulse functions run alternately on an automatic basis; the ultrasound output is increased by up to 20%
  • At the same time, the uniform distribution of ultrasound in the ultrasonic bath enhances the cleaning effect
  • Heating with temperature regulation from 30° to 80°C
  • Temperature-controlled ultrasound function: the ultrasound starts automatically when the preselected temperature is reached
  • Automatic safety shut-down after 12 hours of operation to avoid accidental continuous operation
  • Automatic safety shut-down at bath temperature of 90°C to protect from excessive temperature
  • Display of the set values and the actual values on the LED display
  • Housing made of stainless steel
  • Rollers with a parking brake to move the device when it is empty
Model 1600H
  • Max. basket loading: 50 kg
  • Ball Valve:  1 in.
  • Heating Power:  7500 W
  • Mains Voltage (Vac):  3x400V/N/PE-50Hz; 3x200-208V/PE-60Hz

 

Specifications

Specifications

LED
3 x 400 V
850 x 885 x 936 mm
Tot. Power Consumption: 9500 W
1600H
93 kg
25/45 kHz
Stainless Steel
162 L (Working volume: 133 L)
600 x 600 x 450 mm
Ultrasonic cleaning
9500 w
Sweep, Pulse, Dynamic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers