missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Elplasia™ 12K Open Well Plate

The 12K Open Well Plate enables researchers to generate a high density of spheroids in a scaffold-free model.

Brand:  Corning™ 4547

Additional Details : Weight : 5.00000kg

Product Code. 18126709

  • £429.40 / Pack of 5
Estimated Shipment: 22-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • The Corning Elplasia 12K Open Well Plate contains 152 microcavities per cm2, in a footprint similar to that of a microplate.
  • Gravity, in conjunction with the Corning Ultra-Low Attachment (ULA) surface, and a rounded microcavity geometry enable formation of approximately 12,000 spheroids of similar shape and size.
  • The ULA surface, a proprietary, animal-free, covalently bonded hydrogel, promotes the formation and easy access to spheroids.
  • Media exchange ports allow for minimal spheroid disruption during liquid handling steps.
Specifications

Specifications

No Barcode
Room Temperature/Ambient
Clear
12,000
Ultra-low Binding
Drug Screening and High Throughput Screening, Cancer/Tumor Biology, Stem Cell Biology, Cell Therapy Research, Tissue Engineering, Biobanking/Bioprinting
850 μm
Standard
152 microcavities per cm2
Polystyrene
Sterile
Round
650 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers