missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Analytical Filter Holder
The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.
Brand: Merck XX3001240
636.78 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Features and Benefits:
- Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL.
- Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit.
- Can be autoclaved or flame-sterilized.
Applications:
- Bacteriological or Particulate Contamination Analysis
Analytical Filter Holders:
- XF2004710 100 mL Filter Holder, 47 mm, stainless steel
- XF2004725 250 mL Filter Holder, 47 mm, stainless steel
- XX1002540 50 mL Filter Holder, 25 mm, stainless steel
Replacement Parts for XX1002540:
- X1002503 Spring Clamp, 25 mm, aluminum
- XX1002535 Gaskets, PTFE coated
- XX1002542 Base Assembly for 25 mm filter holder
- XX2004718 No. 8 stopper, 9.5 mm (3/8 in.) hole, silicone
- XX5002501 Support Screen, 25 mm, stainless steel
Specifications
Not Autoclavable | |
Syringe Filter Holder | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
3.5 in. | |
1.5 in. | |
3.8 cm |
Reusable | |
Stainless Steel | |
0.7 cm2 | |
40 mL | |
8.9 cm | |
13 mm |