missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLHVX13NL
228.76 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Overmolded polypropylene housing and optimized housing design
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Specifications
Yellow | |
Durapore PVDF | |
0.45 μm | |
Analytical sample prep | |
male luer slip | |
Male Luer slip | |
Syringe Filter | |
13 mm |
Single-use | |
PVDF | |
Non-sterile | |
PP | |
100Pack | |
Millex™ | |
<10 mL | |
13 mm |