Learn More
Merck Aerosol Analysis Monitors, 37 mm
Millipore's 37 mm Aerosol Analysis Monitors are transparent, disposable, plastic filter holders for use with Type MF (mixed cellulose esters) Millipore filters. A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface.
£308.00 - £820.00
Specifications
Color | White |
---|---|
Connectors | Female luer slip |
Material | Polystyrene |
Filtration Area | 9 cm2 |
Diameter (English) | 1.4 in. |
Codice del prodotto | Marca | Type | Grade | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Type | Grade | Prezzo | Quantità e disponibilità | ||||
10528452
|
Merck
MAWP037A0 |
Aerosol Monitor, with Pad | AAWP |
£308.00
Pack of 50 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
10014610
|
Merck
MAWP037AM |
Aerosol Monitor, Match-w with Pad | AAWP |
£820.00
Pack of 50 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
10330181
|
Merck
MHWP037A0 |
Aerosol Monitor, with Pad | HAWP |
£356.00
Pack of 50 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Descrizione
The three-part design holds the filter in-place when the top section is removed for open aerosol sampling.The Average Background particle Count (ABC) value is marked on each monitor package.
- Pre-assembled with filters in-place
- Available with matched-weight membranes
Applications:
Aerosol analysis monitors are available with 0.45 μm and 0.8 μm cellulose esters membranes. Matched weight monitors contain two filters matched in weight to within 0.1 mg, eliminating test filter pre-weighing in gravimetric analysis.
Order Info
Monitor case is also available separately for use with membrane of your choice; comes with or without support ring.
Specifica
White | |
Polystyrene | |
1.4 in. | |
3.7 cm |
Female luer slip | |
9 cm2 | |
3.7 cm |