missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Color Standards Chart
Filter color standards for fluid sampling kits
Brand: Merck ASTM03701
218.14 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- ASTM03701 is an ASTM color standards chart
- XX6210000 is a Babcock and Wilcox color standards chart
Specifications
Science | |
Stainless Steel | |
14.48 x 9.25 x 4.92 in. (36.8 x 23.5 x 12.5 cm) | |
36.8 cm | |
12.5 cm | |
23.5 cm | |
ASTM, Academic Standard for California, Florida, National, New York, Texas |
ASTM Color Chart | |
14.48 x 9.25 in. | |
14.48 in. | |
4.92 in. | |
9.25 in. | |
For sampling turbine fuels, water or other liquids through Millipore contamination analysis monitors prior to gravimetric or colorimetric analysis. |