missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters, 0.22 μm

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Brand:  Merck GVWP00010

855.47 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10606171

  • £987.00 / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    2L/min./cm2
    ≥3.45 bar, air with water
    1 roll x 10 ft.
    PVDF
    Non-sterile
    >1 mL/min x cm2
    2 L/min/ cm2
    1 Roll
    4μg/cm2
    Plain
    125 μm
    Hydrophilic
    304 mm
    Not Autoclavable
    White
    Screen filter, 1 roll x 10 ft.
    0.22 μm
    GVWP
    Protein purification, concentration and desalting
    GVWP
    75%
    1Pack
    85°C
    Filter Membranes
    304mm x 3.04m
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers