missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters, 0.22 μm

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Brand:  Merck GVHP01300

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10646551

  • £191.00 / Pack of 100
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    White
    PVDF
    Non-sterile
    Hydrophobic
    100/Pk.
    Hydrophobic
    13 mm
    ≥1.24 bar, air with Methanol
    Screen Filter
    0.22 μm
    >1 mL/min x cm2
    100Pack
    Filter Membranes
    13 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers