Learn More
Merck Durapore™ Membrane Filters, 0.22 μm
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Brand: Merck GVWP02500
Code : 71
Additional Details : Weight : 0.90000kg
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
0.22 μm | |
>1 mL/min x cm2 | |
Hydrophilic | |
100Pack | |
125 μm | |
Hydrophilic | |
25 mm |
50 psi | |
Screen Filter | |
PVDF | |
Non-sterile | |
2 L/min/ cm2 | |
Plain | |
100/Pk. | |
Filter Membranes | |
25 mm |