missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters, 5 μm

Recommended when maximum recovery is important

Brand:  Merck SVLP01300

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10566912

  • £124.00 / Pack of 100
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    White; No Grid
    PVDF
    Non-sterile
    Hydrophilic
    100/Pk.
    Hydrophilic
    13 mm
    ≥0.2 bar, air with water
    Screen Filter
    5 μm
    >15.4 mL/min x cm2
    100Pack
    Filter Membranes
    13 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers