missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Empty Monitor Cassette for 37mm Aerosol Analysis Monitors
For 37mm Monitor
£240.00 - £359.00
Specifications
Product Type | Aerosol Analysis Monitor Case |
---|---|
Material | Polystyrene |
Connector Types | Female Luer Slip |
For Use With (Equipment) | EMD Millipore Aerosol Analysis Monitor (37 mm) |
Product Code | Brand | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
10217920
|
Merck
M00003700 |
To close monitor Inlet and Outlet | Empty monitor case without ring |
£240.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10577872
|
Merck
M000037A0 |
To reload cassette with appropriate filters | Empty monitor cassette with rings and plugs |
£359.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Includes red and blue plugs.
Order Info
Bulk pack.
Specifications
Aerosol Analysis Monitor Case | |
Polystyrene | |
Female Luer Slip | |
EMD Millipore Aerosol Analysis Monitor (37 mm) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Merck Empty Monitor Cassette for 37mm Aerosol Analysis Monitors