missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluids Contamination Analysis Kit, 230 V/50 Hz
Conforms to standard contamination test procedures
Brand: Merck XX7104712
2974.58 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 15.21000kg
Includes: Glass filter holder (47mm) with stainless steel screen, 1L Vacuum filtering flask, blunt end filter forceps, latex tubing (1/4 in. x 23 in.), 25mm Solvent Filtering Dispenser, 400 PetriSlides, Chemical Duty Pump (115V), Chemical Duty Pump (220V).
Description
Fluids Contamination Analysis Kit, 230 V/50 HzSpecifications
ASTM-D2276, ARP-598 | |
Stainless Steel | |
Vacuum/pressure pump, 47 mm stainless steel filter holder, 1 L flask, forceps, 0.25 in. I.D. tubing, 25 mm solvent dispenser, PetriSlides, filters, chemical duty pump | |
Fluids Contamination Analysis Kit |