missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, HPF, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£201.00 - £2330.00
Specifications
Color | Natural |
---|---|
Disposable | Single-use |
Material | Nylon with Graduated Glass Fiber Prefilter |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
10511353
|
Merck
SLHNM25NS |
Nylon with Graduated Glass Fiber Prefilter | 0.45 μm |
£201.00
Pack of 50 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
10181692
|
Merck
SLHNM25NK |
Nylon with Graduated Glass Fiber Prefilter | 0.45 μm |
£2330.00
Pack of 1000 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
Description
Achieve up to 50% greater throughput and easier filtration than traditional syringe filters. HPF Millex™ Nonsterile 25mm Syringe Filters feature a choice of nylon or PVDF membranes for optimal, fine filtration. Non-sterile filters are compatible with multiple Zymark workstations.
Overview of Non-Sterile Millex™ HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Specifications
Natural | |
Nylon with Graduated Glass Fiber Prefilter | |
Non-sterile | |
Analytical sample prep | |
HDPE | |
100 mL | |
25 mm |
Single-use | |
0.45 μm | |
3.9 cm2 | |
250 μL | |
Syringe Filter | |
25 mm |