missing translation for 'onlineSavingsMsg'
Learn More

Merck Hydrophobic Edge Membranes

Product Code. p-113313 Shop All Merck Products
Click to view available options
Sterility:
Non-sterile
Surface Type:
Plain
Includes:
Bulk (100 filters)
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10629693

Brand: Merck HAEP04700

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations

Hydrophobic edge membranes are standard MF-Type filters with edges. The non-wetting edge prevents drug intrusion under holder sealing rim
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material (Membrane) MCE
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations
Hydrophobicity Hydrophobic Edge
Includes Bulk (100 filters)
Surface Type Plain
Temperature (English) Operating 167°F
Temperature (Metric) Operating 75°C
Thickness (Metric) 150 μm
Type Hydrophobic Edge Membrane
Waterflow Rate 60 mL/min/ cm2
Diameter (English) 1.85 in.
Diameter (Metric) 4.7 cm
Diameter (Metric) Disc 4.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.