missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Immobilon-NC Transfer Membranes
Maximum sensitivity with minimal background, suitable for both chemiluminescent and radioactive detection systems
Brand: Merck HATF00010
412.39 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.Features & Benefits:Specifications
Roll | |
0.45 μm | |
Western blotting | |
Blotting Membranes | |
33 cm |
MCE | |
HATF | |
Plain | |
3 m x 33 cm | |
300 cm |