missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLLHC13NL

300.00 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 14.40000kg

 View more versions of this product

Product Code. 10166082

  • £327.00 / Pack of 100
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

Overview of Non-Sterile IC Millex™ Syringe Filters:
  • Ion chromatography certified
  • Low level of IC extractables, optimizing background levels in sensitive IC analyses
  • Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Specifications

Specifications

Natural
Single-use
HDPE
0.45 μm
LH
Analytical sample prep
HDPE
7 bar (100 psi)
Male Luer slip
113°F
45°C
10 mL
0.83 in.
1.3 cm
1.3 cm
Female luer lok/male luer slip
Hydrophilic LH
PTFE
Non-sterile
0.65 cm2
<25 μL
Female Luer-Lok™
100
100Pack
45°C
IC Millex-LH Filter Unit
21.1 mm
2.1 cm
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers