missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLCR033NB

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 16339055

  • £780.00 / Pack of 250
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

Overview of Non-Sterile IC Millex™ Syringe Filters:
  • Ion chromatography certified
  • Low level of IC extractables, optimizing background levels in sensitive IC analyses
  • Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Specifications

Specifications

Light Blue
Chemistry: PTFE / Device Material: PP
0.45 μm
LCR
Analytical sample prep
PP
8.6 bar (125 psi)
250
Millex Syringe Filter
27 mm
33 mm
Single-use
Millex-LCR Hydrophilic PTFE
Non-sterile
4.5 cm2
< 80 μL
Hydrophilic
Male Luer slip
45°C
<100 mL
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers