missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLFH025NB

Code : 71

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10278520

  • £890.00 / Pack of 250
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ (PTFE) Membrane:
  • Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
  • Broad chemical compatibility and excellent solvent resistance with organic solutions
  • Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.
Applications:
 Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases
Specifications

Specifications

Single-use
0.45 μm
Analytical sample prep
female Luer-Lok
250Pack
100 mL
25 mm
PTFE
Non-sterile
HDPE
Male Luer slip
Syringe Filter
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers