missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex Samplicity™ Filters, Hydrophilic PTFE
To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.
£560.00 - £1975.00
Specifications
Connectors | Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials |
---|---|
Description | Filter Code: LG |
Disposable | Single-use |
For Use With (Equipment) | Samplicity G2 Filtration System |
Material (Membrane) | Hydrophilic PTFE |
Product Code | Brand | Pore Size | Quantity | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Description | Price | Quantity & Availability | |||
11356042
|
Merck
SAMPLG001 |
0.2 μm | 96 Pack | Filter Code: LG |
£560.00
Pack of 96 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
11366042
|
Merck
SAMPLG004 |
0.2 μm | 384 Pack | Filter Code: LG |
£1975.00
Pack of 384 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
Description
- Hydrophilic polytetrafluoroethylene membrane retains more than 95% of particulate impurities
- Compatible with aqueous and organic solvents, minimizes extractables and binding of analytes
- Funnel shape for easy pipette loading
- Outlet tip for smooth transfer to HPLC vials
- For filtering chromatography samples
- Non-sterile
Specifications
Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials | |
Single-use | |
Hydrophilic PTFE | |
Non-sterile | |
High density polyethylene (HDPE) housing | |
0.3 to 1.6 mL |
Filter Code: LG | |
Samplicity G2 Filtration System | |
0.2 μm | |
Sample preparation for HPLC | |
Millex™ Samplicity™ Filter | |
25 mm |