missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ 24-Well Cell Culture Microplate Assemblies
Provides twice the membrane area of standard 24-well plates
£890.00 - £946.00
Specifications
Closure Included | With Lid |
---|---|
Color | Clear |
Culture Area | 0.7 cm2 |
Material | Polystyrene |
Sterility | Sterile |
Includes: 24-well filter plate; single-well receiver tray; lids
Product Code | Brand | For Use With (Application) | Supportive Membrane | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Supportive Membrane | Pore Size | Price | Quantity & Availability | |||
10626923
|
Merck
PSHT010R5 |
For cell attachment, cell culture, cell differentiation, drug transport and permeability | PCF | 0.4 μm |
£890.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
10021953
|
Merck
PSRP010R5 |
Cell attachment, growth and differentiation for many cell applications | PET | 1 μm |
£946.00
Pack of 5 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
Filter Plate Features
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Specifications
With Lid | |
0.7 cm2 | |
Sterile | |
24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid | |
8.48 cm |
Clear | |
Polystyrene | |
24 | |
128 mm |