missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ 24-Well Cell Culture plates
Brand: Merck PSET010R1
This item is not returnable.
View return policy
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience

Specifications
With Lid | |
Polystyrene | |
Cell Culture Insert | |
Cell migration, invasion and chemotaxis and many other cell based applications | |
8 μm | |
PCF | |
8.48 cm |
0.7 cm2 | |
Sterile | |
24 | |
24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid | |
Each | |
128 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Merck Millicell™ 24-Well Cell Culture plates > Cell Culture Plate; Filter Pore Size: 8μm Lid
Spot an opportunity for improvement?Share a Content Correction