missing translation for 'onlineSavingsMsg'
Learn More

Merck Millicell™ Culture Plate Inserts

Product Code. p-4895735 Shop All Merck Products
Click to view available options
Diameter (Metric) Filter:
12mm
30mm
For Use With (Equipment):
24 Well Plate
6 Well Plate
Height (Metric):
5mm
10.5mm
13mm
Culture Area:
0.6 cm2
4.2 cm2
Unit Size:
Pack of 50

Product Code. 10094680

Brand: Merck PICM0RG50

Only null left
Add to basket
Edge
Add to basket

Designed for improved cell differentiation and expanded applications involving analytical cell biology. Millicell™ Culture Plate Inserts incorporate PTFE Biopore™ membranes with 0.4μm pores. Ready-to-use 30 or 12mm inserts for 6 and 24-well plates.

Microporous, transparent membranes
  • Allow access to cell monolayer from both apical and basolateral domains
  • Promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Hydrophilic PTFE Biopore™ membranes for neural growth and embryo development work
  • Inert and allow repeated viewing of living cells through the membrane
  • Suitable for transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures
Ready-to-use inserts
  • Fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques
  • Effective growth area for 12mm diameter inserts: 0.6cm2
  • Effective growth area for 30mm diameter inserts: 4.2cm2
  • Compatible with standard and fluorescent stains
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 4.2 cm2
Material Biopore PTFE
Pore Size 0.4 μm
Type Culture Insert
For Use With (Equipment) 6 Well Plate
Diameter (Metric) Filter 30mm
Height (Metric) 5mm
For Use With 6-, 24-Well Plates
Sterility Sterile
No. of Wells 6, 24
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.