missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ Culture Plate Inserts: HATF
Designed for improved cell differentiation and expanded applications involving analytical cell biology
£422.00 - £580.00
Product Code | Brand | Diameter (Metric) Filter | Pore Size | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Pore Size | Height (Metric) | Price | Quantity & Availability | |||
10568052
|
Merck
PIHA01250 |
12mm | 0.45 μm | 10.5mm |
£422.00
Pack of 50 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
10697301
|
Merck
PIHA03050 |
30mm | 0.45 μm | 13mm |
£580.00
Pack of 50 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
- Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
- Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts
- Don't require an extracellular matrix for attachment-dependent cells
- Polystyrene housing; supplied sterile and individually blister packed
- Inserts utilize a mixed cellulose esters membrane; Triton™-free
Applications:
Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures
Specifications
0.45 μm | |
Sterile |