missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ Culture Plate Inserts: PCF
Designed for improved cell differentiation and expanded applications involving analytical cell biology
£397.00 - £655.00
Product Code | Brand | Diameter (Metric) Filter | Pore Size | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Pore Size | Height (Metric) | Price | Quantity & Availability | |||
10360832
|
Merck
PI8P01250 |
12mm | 8 μm | 10.5mm |
£397.00
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10208100
|
Merck
PIHP03050 |
30mm | 0.4 μm | 13mm |
£655.00
Pack of 50 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10044390
|
Merck
PIHP01250 |
12mm | 0.4 μm | 10.5mm |
£595.00
Pack of 50 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10218100
|
Merck
PITP01250 |
12mm | 3 μm | 10.5mm |
£472.00
Pack of 50 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
10538822
|
Merck
PIXP01250 |
12mm | 12 μm | 10.5mm |
£472.00
Pack of 50 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
Description
Designed for improved cell differentiation and expanded applications involving analytical cell biology
- Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
- Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
- Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts
- Don't require an extracellular matrix for attachment-dependent cells
- Polystyrene housing; supplied sterile and individually blister packed
- Utilize tissue culture-treated polycarbonate membranes for use in co-culturing applications as well as tumor cell invasion and metastasis studies
Applications:
Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures
Specifications
Polycarbonate | |
Sterile |