missing translation for 'onlineSavingsMsg'
Learn More

Merck MultiScreen™ Vacuum Manifold Basic Kit

Product Code. 11586365 Shop All Merck Products
Click to view available options
:
Vacuum manifold basic kit
This item is not returnable. View return policy

Product Code. 11586365

Brand: Merck MAVM0960R

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Base, Standard ring, Gasket pair, Support grid, Vacuum gauge, ON/OFF valve, Vacuum control, and External tubing

Filters to drain, standard multiwell plate, deep-well plate, or undersized plate

  • Has no internal parts subject to wear or damage
  • Automation-friendly—robotic arm can remove ring, access the plate, and then replace ring

TRUSTED_SUSTAINABILITY

Specifications

Includes HDPE Base, nylon standard ring with EPDM gaskets, support grid, FEP-lined Tygon™ tubing, valves and pressure gauge
Dimensions (L x W x H) 4.8 x 6 x 2.59 in. (12.2 x 15.2 x 6.6 cm)
Length (Metric) 12.2 cm
Width (Metric) 15.2 cm
Height (Metric) 6.6 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.