missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories for Patch Test Kit

Accessories for filter holders for sample preparation.

Brand:  Merck XX6504704

44.51 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10717481

  • £61.00 / Each
Estimated Shipment: 17-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The MilliporeSigma Patch Test Kit is a complete solution for field-based collection and analysis of hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water, and lubricating oils. It allows the detection of significant changes in cleanliness through dependable, sensitive, colorimetric-based analysis.- Monitors particulate contamination rapidly in hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water and lubricating oils - Filter color rating and particle assessment scales correspond to recognized standard contamination levels - Detects significant changes in cleanliness through dependable and sensitive test results - Comes with filters for 100 tests Features & Benefits:•Contains enough expendable materials for 100 tests •Contained within a lightweight, easy-to-carry case •Filter color rating and particle assessment scales correspond to recognized standard contamination levels Applications:In-Field Contamination Analysis of Hydrocarbon-Based Hydraulic Fluids, Water, Lubricating Oils and Related ProductsKit Catalog Number XX6504730 Patch Test KitComponentsPD1504700 PetriSlides for contamination analysisSMWP02500 MF-Millipore Membrane Filter, 5.0 μm, 25 mm, white, plain, 100SMWP04700 MF-Millipore Membrane Filter, 5.0 μm, 47 mm, white, plain, 100XX6200006P Filter forceps, blunt end, stainless steelXX6200035 Hand Vacuum Pump, stainless steelXX6300120 Patch Test Filter Holder AssemblyXX6504704 Solvent Dispensing BottleXX6504707 Swinnex 25 mm with back-pressure screenXX6504709 PVC Bottle, 120 mLXX6504710 Tubing for vacuum, 1/8 in., fluoroelastomerXX6504713 Naval Fluid Color Guide 1Replacement Parts Clear Sorting & FilteringXX2004701 Funnel Locking RingXX2004703 Gasket, PTFEXX4004714 Locking Ring Gasket, PTFEXX6300123 O-ring, 2-233, Buna-NXX6504708 Stainless Steel Holder Support with base
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Patch Test Kit
Solvent Dispensing Bottle
16.76 cm
Polyethylene
6.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.