missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Solvent Filtering Dispensers, 25 mm
Accessories for filter holders for sample preparation.
£47.75 - £463.00
Specifications
For Use With (Equipment) | Solvent Filtering Dispenser |
---|---|
Diameter (English) Inside | 0.98 in. |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10069960
|
Merck
XX3002502 |
Filter Holder Gasket |
£142.00
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
10459142
|
Merck
XX3002510 |
Filter Holder Support Screen |
£47.75
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
10666551
|
Merck
XX6602501 |
Flask And Neoprene Stopper; Diameter: 25 mm |
£463.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Description
AccessoriesXX6602501 Flask and Neoprene StopperXX3002502 Filter Holder Gasket, PTFEXX3002510 Filter Holder Support Screen, stainless steelSpecifications
Solvent Filtering Dispenser | |
0.98 in. |