missing translation for 'onlineSavingsMsg'
Learn More

Merck Replacement Parts for Swinnex™ Filter Holders

Use to ultraclean or sterilize small volumes of liquids dispensed by syringe

Brand:  Merck XX1104707

61.80 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10360211

  • £99.28 / Pack of 10
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Use to ultraclean or sterilize small volumes of liquids dispensed by syringe

Connect Swinnex 47mm with tubing to pressurized reservoir or automatic filling machine for filtering larger volumes.

Specifications

Specifications

Not Autoclavable
47 mm Millipore Swinnex filter holder (Swinnex 47)
Non-sterile
1.85 in.
47 mm
O-ring
Silicone
Laboratory Filter Holders or Cyclones
1.85 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers