missing translation for 'onlineSavingsMsg'
Learn More

Merck Replacement Parts for Swinnex™ Filter Holders

Use to ultraclean or sterilize small volumes of liquids dispensed by syringe

Brand:  Merck SX0002501

126.69 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10400401

  • £136.00 / Pack of 100
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

Use to ultraclean or sterilize small volumes of liquids dispensed by syringe

Connect Swinnex 47mm with tubing to pressurized reservoir or automatic filling machine for filtering larger volumes.

Specifications

Specifications

Not Autoclavable
25 mm Millipore Swinnex filter holder (Swinnex 25)
Non-sterile
Laboratory Filter Holders or Cyclones
Silicone Gaskets, Diameter: 25 mm
Silicone
100Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers